Beli lampu explosion proof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HATAYA Explosion-Proof LED Battery Lamp
    Mulai

    Rp13.999.900

    HATAYA Explosion-Proof LED Battery Lamp
    atribut:
    • Brightness (Lm): 600
    • Explosion-Proof Standard: d2G4
    • Explosion-Proof Structure: d2G4
    • Explosion-Proof Structure Explosion Grade: 2
    • Charging Time (hour): About 4
    • Explosion-Proof Structure Ignition: G4
    • Explosion-Proof Structure Type: d (explosion-proof structure)
    • Lighting Time (hour): Approximately 8
    • Material: Lamp: Aluminium for die casting , Front glass: Hard glass plate
    • Maximum Lighting Time (hour): Approximately 8 hours
    • Outer Diameter (mm): 129
    • Overall Length (mm): 208
    • Power Supply (V): Rated 7.4/4300mAh NiMH battery
    • Total Luminous Flux (Lm): 600
  2. Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  3. Fangzhan Portable Explosion Proof Flashlight
    Mulai

    Rp1.099.900

    Fangzhan Portable Explosion Proof Flashlight
    Deskripsi:
    1. The product's shell material painted with fine lacquer layer is made of ZDL-102 aluminum alloy.2. Lamp shell doesn't have through-hole, the lamp's switch on-off uses the structure of dry spring of alarm circuits and strong magnetic switch to ensure the explosion-proof character.3. The lamp has safety lock clamping screw nail ensuring the closure of the lamp in inflammable and explosives locations. The lamp cover can only be opened in safe place by person in charge of using special spanner when the electricity is off.4. Battery: 4pcs Battery Type D / R20S5. Duration: 3h6. LED Lamp7. Explosion-proof class: IP66
    atribut:
    • Battery Type: D/R20S
    • Explosion-proof class: IP66
    • Duration Time (hour): 3
  4. Fuji Electric Power push button switch NH8-2 / AHL3 Series
    Mulai

    Rp239.900

    Fuji Electric Power push button switch NH8-2 / AHL3 Series
    atribut:
    • Insulation Resistance (MΩ): over 100
    • Type: Non-illuminated type
    • Type of Operation: Others
  5. LITHONIA LIGHTING Linear LED Vapor Tight Light Fixture
    Mulai

    Rp5.499.900

    LITHONIA LIGHTING Linear LED Vapor Tight Light Fixture
    Deskripsi:
    Washdown fixtures illuminate grimy environments and other areas where equipment is regularly sprayed down to clean off dirt and debris. Sometimes called water-tight or waterproof fixtures, they carry an IP rating indicating the level of protection they provide against liquids. Fixtures that are NSF listed Zone 2 (Splash Zone) are commonly used in commercial kitchens, dishwashing areas, and food processing facilities.
    atribut:
    • Color Rendering Index: 80
    • Dimmable: Yes
    • Dimming Method (V): 0-10
    • Emergency Battery Backup: No
    • Fixture Ballast Type: No Ballast Required
    • Light Technology: LED
    • Linkable: No
    • Sensor Type: No Sensor
  6. HUBBELL KILLARK Explosion Proof LED Fixture
    Mulai

    Rp99.999.900

    HUBBELL KILLARK Explosion Proof LED Fixture
    atribut:
    • Item: Explosion Proof LED Fixture
    • UNSPSC: 31160000
  7. LIND EQUIPMENT Jobsite Light
    Mulai

    Rp54.999.900

    LIND EQUIPMENT Jobsite Light
    Deskripsi:
    Hazardous location work lights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazloc work lights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II lights also carry group ratings designating use in locations with specific types of gas, vapor, or dust.
    atribut:
    • UNSPSC: 31160000
    • Beam Angle (°): 120
    • Brightness Levels (lm): 5600
    • Color Temperature (Kelvin): 4500
    • Cord Designation: SOOW
    • Cord Wire Gauge (AWG): 12 AWG
    • Current (A): 0.33 @ 120V
    • Features: Easily Portable; Energy-Saving Device for a Greener Footprint; Instant Start-up, at Full Output, Even in Cold Temperatures; Lower Total Cost of Ownership
    • Frame Color: Yellow
    • Frame Material: Aluminium
    • Hazard Classification: Class I Div. 1; Class II Div. 1
    • Hazardous Location Specification: Class I, Div 1, Group B, C, D; Class II, Div 1, Group E, F, G
    • Head Color: Yellow
    • IP Rating: IP65
    • Includes: Yoke
    • Includes Batteries: No
    • Includes Bulb: Built-In
    • Job Light Type: Floor Stand Light
    • Lamp Guard: Polycarbonate Guard
    • Lamp Life (hour): 50000
    • Light Distribution: Flood
    • Lighting Technology: LED
    • Manufacturer Part Number: XP970LED-FS
    • Maximum Brightness (lm): 5600
    • Maximum Height Adjustment (inch): 11
    • Mount Type: Yoke
    • NEMA Plug Configuration: 5-15P
    • Number of Brightness Levels: 1
    • Number of Cord Wires: 3
    • Number of Lamp Heads: 1
    • Operating Voltage (V): 90 to 277 AC
    • Overall Depth (inch): 3.75
    • Overall Height (inch): 11
    • Overall Width (inch): 12.5
    • Power Cord Length (ft): 50
    • Power Source: Corded
    • Replacement Bulb Part Number: No
    • Resistance Properties: Explosion Proof
    • Standards: cULus
    • Wattage (W): 50
  8. AB Mesh Roof Mesh Galvanized (Kawat Jaring Atap)
    Mulai

    Rp749.900

    AB Mesh Roof Mesh Galvanized (Kawat Jaring Atap)
    Deskripsi:
    AB Mesh Roofmesh are:High quality wiremesh with spacing 75 mm x 75 mm and processed through hot dipped galvanized. Produce wiremesh High quality and resistant to rust.AB Mesh Roofmesh are:Wire netting is manufactured by machines controlled by electronic system using modern control.Produce wiremesh products are guaranteed strength and maximum durability as well as having the form of fixed nets and precise.AB Mesh Roofmesh useful for:- Versatile: As Glasswool / Rockwool & Aluminum foil barrier in roof of the building both factories, warehouses and homes, etc..- Safety: Closing machines, fans, roofs, etc.- Durable: galvanized wire that provides power and protection against rust- Practical: Easy to use, easy to cut and stretched.- Save: With a width of 1.8 m and a length of 30 m
    atribut:
    • Diameter (mm): 1.3
    • Mesh (mm): 75x75
    • Roll Size (m): 30x1.8
    • Application: Insulation/Roofmesh
  9. TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Mulai

    Rp1.499.900

    TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Deskripsi:
    -A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.
    atribut:
    • Count: 18
    • Length (m): 20
    • Material: Vinyl coated iron wire
    • Mesh (A) (mm): 26
    • Width (mm): 910
    • Wire Diameter (mm): 1.2
  10. INTERLUC Lampu High Bay UFO Outdoor
    Mulai

    Rp569.900

    INTERLUC Lampu High Bay UFO Outdoor
    Deskripsi:
    1 High Bay UFO
    atribut:
    • Application: Outdoor IP67
    • Color: White 6000K
    • Shape: Round UFO
    • Voltage (V): 165-260
  11. Non Brand Galvanized Wire Mesh (Ram Wire)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Non Brand Galvanized Wire Mesh (Ram Wire)
    Deskripsi:
    -Kawat loket adalah Kawat galvanis bermutu tinggi dengan memiliki daya tahan karat yang jauh lebih baik dari Kawat besi biasa.-Kawat loket galvanis terbuat dari bahan galvanis sehingga tidak mudah berkarat dan korosi, yang di buat dari besi berkualitas tinggi dengan tekhnik super kuat.-Produk ini memiliki karakter yang mengkilap juga sangat kuat karena tiap sambungannya di las dengan sangat kuat, sehingga tidak mudah lepas meskipun di potong di tengah tengah ruas kotaknya.-Kebutuhan bisa di gunakan untuk peternakan, perkebunan, penyekat gudang/pabrik maupun konstruksi
    atribut:
    • Length (m): 10
    • Height (m): 0.9
  12. Non Brand Hollow Iron
    BARU
    Mulai

    Rp31.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  13. GRH Aluminium Composite Panel (Panel Komposit ACP)
    Mulai

    Rp419.900

    GRH Aluminium Composite Panel (Panel Komposit ACP)
    Deskripsi:
    ACP Aluminium Composite Panel ini untuk warna Doff/Glossy.Produk GRH PVDF kuat, tahan lama, memiliki ketahanan panas yang sangat baik, redaman suara yang baik dan perawatan yang mudah, oleh karena itu sangat ideal untuk penggunaan internal dan eksternalKeuntungan Menggunakan Aluminium Composite Panel GRH :1. Daya tahan yang cukup tinggi terhadap cuaca2. Bahan yang bagus untuk dekoratif baik eksterior maupun interior3. Tersedia dalam berbagai macam warna dan motif4. Mudah dibentuk, dilipat, dibor, dan dibending5. Mudah dibersihkan6. Tahan karat dan anti rayap
  14. NERO Electric General LED High Bay Ligh
    Mulai

    Rp779.900

    NERO Electric General LED High Bay Ligh
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 20000 hours
  15. Non Brand Circuit Breaker Lockout Device (Pengaman Sakelar)
    Mulai

    Rp259.900

    Non Brand Circuit Breaker Lockout Device (Pengaman Sakelar)
    Deskripsi:
    Clamp-on circuit breaker lockouts attach to a circuit breaker switch to hold it in the off position. A lock is then looped through a hole in the handle to secure the lockout.
    atribut:
    • UNSPSC: 46171511
    • Maximum Number of Padlocks: 1
    • Standards: OSHA 1910.147
  16. Philips SmartBright Highbay G3 (Lampu Plafon)
    Mulai

    Rp1.399.900

    Philips SmartBright Highbay G3 (Lampu Plafon)
    atribut:
    • Cable: Cable 0.3 m without plug
    • Constant light output: No
    • EU RoHS compliant: No
    • Light source engine type: LED
    • CE mark: CE mark
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source replaceable: No
    • Luminaire light beam spread: 100°
    • Optical cover/lens type: Polycarbonate bowl/cover foggy
    • Protection class IEC: Safety class I
    • Service tag: Yes
  17. NERO Electric General LED High Bay Light Driver
    Mulai

    Rp349.900

    NERO Electric General LED High Bay Light Driver
    atribut:
    • Type: Led Driver ( High Bay Light)
    • Lifetime: 20000 hours
  18. HUBBELL KILLARK Hazardous Location Lighting Accessories
    Mulai

    Rp759.900

    HUBBELL KILLARK Hazardous Location Lighting Accessories
    Deskripsi:
    These globes and reflectors replace cracked, dirty, or damaged globes and reflectors on compatible hazardous location fixtures to restore light clarity and distribution. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.
  19. KRISBOW Senter Kepala Anti Ledak (Senter)
    Mulai

    Rp1.099.900

    KRISBOW Senter Kepala Anti Ledak (Senter)
    Deskripsi:
    Explosion Proof Head Lamp
    atribut:
    • Battery Size: 3xAAA
    • Light Source: Cree XP-G2 LED
    • Mode: High/Low/Off
    • Beam Distance (m): 75 (low), 100 (high)
    • Dimensions (mm): 80x50x45
    • IP Rating: IP67
    • Light Output (Lm): 100 (low), 216 (high)
    • Runtime (hour): 12.12min (low), 5h.8mins (high)
Daftar Harga lampu explosion proof Terbaru November 2026
HATAYA Explosion-Proof LED Battery LampRp13.999.900
Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)Rp269.900
Fangzhan Portable Explosion Proof FlashlightRp1.099.900
KRISBOW Senter Anti Ledak (Senter)Rp789.900
Fuji Electric Power push button switch NH8-2 / AHL3 SeriesRp239.900
LITHONIA LIGHTING Linear LED Vapor Tight Light FixtureRp5.499.900
HUBBELL KILLARK Explosion Proof LED FixtureRp99.999.900
LIND EQUIPMENT Jobsite LightRp54.999.900
AB Mesh Roof Mesh Galvanized (Kawat Jaring Atap)Rp749.900
TRUSCO Chicken Wire Net Made of Vinyl Coated WireRp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)